19-3/8 x 16-3/8 in. Oval Undermount Bathroom Sink in Bourbon Rutile

You last purchased this on
 
KOHLER

Derring® 19-3/8 x 16-3/8 in. Oval Undermount Bathroom Sink in Bourbon Rutile

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Derring® 19-3/8 x 16-3/8 in. Oval Undermount Bathroom Sink in Bourbon Rutile

  • Fast #
  • Part #K17889-RL-RB2
  • Item #5070172
  • Manufacturer Part #17889-RL-RB2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bourbon Rutile Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Artisanal glazes are easy to care for and durable
  • Neutral hues complement a wide range of fixtures and faucets
  • Oval basin with carved textural pattern
  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits Kohler® Caxton 14" x 17" countertop cutout
  • Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Derring®
Color Finish Category:
Browns
Color Finish Name:
Bourbon Rutile
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Depth:
7-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-3/8 in