21-1/8 x 14-9/16 in. Rectangular Vessel Mount Bathroom Sink in Bluestone Rutile
Derring® 21-1/8 x 14-9/16 in. Rectangular Vessel Mount Bathroom Sink in Bluestone Rutile
Frequently Purchased Together
Product Details
- Artisanal glazes are easy to care for and durable
- Neutral hues complement a wide range of fixtures and faucets
- Rectangular basin with carved textural pattern
- No faucet holes and requires wall-mount or counter mount faucet
- Wading pool design accommodates a wide variety of faucets
- Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Derring®
- Color Finish Category:
- Blues
- Color Finish Name:
- Bluestone Rutile
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/8 in x 14-9/16 in
- Sink Depth:
- 6-1/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 14-9/16 in