Kohler Derring® Vessel Mount Bathroom Sink

K17916-RL

Manufacturer Part #: 17916-RL-RB2

Color/Finish

Starting at $426.67

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Artisanal glazes are easy to care for and durable
  • Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
  • Neutral hues complement a wide range of fixtures and faucets
  • No faucet holes and requires wall-mount or counter mount faucet
  • Rectangular basin with carved textural pattern
  • Wading pool design accommodates a wide variety of faucets

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Derring®
Color Finish
Bourbon Rutile
Color Finish Category
Bronze Tones
Depth
6-1/8 in
Drain Location
Center
GSA Approved
No
Height
6-1/8 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
21-1/8 in
Material
Fireclay
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
21-1/8 in x 14-9/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
21-1/8 in x 14-9/16 in x 4-1/8 in
Sink Installation Type
Vessel Mount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
14-9/16 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday