KOHLER

Devonshire® 1-5/16 in. Cabinet Knob in Vibrant Brushed Bronze

Part #K10575-BV  |  Manufacturer Part #10575-BV

Color/Finish:
Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

Base Diameter: 7/8 in

Collection: Devonshire®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Height: 15/16 in

Length: 15/16 in

Material: Metal

Style: Transitional

Width: 1-5/16 in