KOHLER

Devonshire® 1-Bowl Lavatory Sink with Centerset in Biscuit

Part #K2295-4-96  |  Manufacturer Part #2295-4-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall: 27 1/2" x 19 7/8" x 33 1/2"
  • Bowl depth: 9"
  • With overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 or 4 Hole

Overall Sink Size: 27-1/2 in x 19-7/8 in x 9 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Installation Type: Pedestal

Vessel Only - FEI: Yes