24-1/8 x 20 in. Oval Pedestal Sink with Base in Ice™ Grey

You last purchased this on
 
KOHLER

Devonshire® 24-1/8 x 20 in. Oval Pedestal Sink with Base in Ice™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 24-1/8 x 20 in. Oval Pedestal Sink with Base in Ice™ Grey

  • Fast #
  • Part #K2286-1-95
  • Item #1320642
  • Manufacturer Part #2286-1-95
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Devonshire® collection
  • Combination consists of the Kohler® K-2287-1 basin and Kohler® K-2288 pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Devonshire®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Length:
24-1/8 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17 in x 12 in x 4-7/8 in
Sink Depth:
9 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/8 in x 19-3/4 in
Vessel Only:
No
Width:
19-3/4 in