1-Hole Drop-In Bathroom Sink in Mexican Sand
Devonshire® 1-Hole Drop-In Bathroom Sink in Mexican Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Devonshire® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 11 in x 4-1/2 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/4 in x 16-7/8 in
- Vessel Only:
- Yes