Kohler Devonshire® 1 Robe Hook in Vibrant Brushed Bronze

K10555-BV

Manufacturer Part #: 10555-BV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

SPECIFICATIONS

ADA Compliant
Yes
Collection
Devonshire®
Depth
3-7/8 in
Height
3-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Hooks
1
Projection
3-7/8 in
Width
3-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday