Devonshire® 100W Up/Down Facing Double Wall Sconce in Vibrant Brushed Bronze

Part #K10571-BV  |  Item #4243828  |  Manufacturer Part #10571-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: CSA C22.2

Collection: Devonshire®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 9-1/8 in

Installation Type: Wall Mount

Length: 14-15/16 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 2

UL Listed: Yes

Watts: 100

Width: 6 in