KOHLER

Devonshire® 1.6 gpf Elongated Toilet in Skylight with Left-Hand Trip Lever

Part #K3488-6  |  Manufacturer Part #3488-6

Color/Finish:
Skylight

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Devonshire toilet combines old-world elegance with a contemporary one-piece design
  • Featuring an elongated bowl, this toilet includes a Glenbury™ seat that prevents slamming and easily detaches from the bowl for thorough cleaning
  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Glenbury™ Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and trapway to create a strong siphon during flushing

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1

Collection: Devonshire®

Color Finish: Skylight

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 28-1/4 in

IAPMO Listed: No

Length: 27-3/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 17-1/8 in