KOHLER

Devonshire® 1.6 gpf Toilet Tank in Biscuit with Left-Hand Trip Lever

Part #K4619-96  |  Manufacturer Part #4619-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Ingenium® flushing system

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Height: 16-1/2 in

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

WaterSense Labeled: No

Width: 18-1/4 in