18 in. Towel Bar in Oil Rubbed Bronze
Devonshire® 18 in. Towel Bar in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This 18" towel bar offers plenty of space for bath and hand towels, and coordinates perfectly with the Devonshire Suite
- Tools and installation template included
- With a striking combination of curves and lines reminiscent of old-world design, Devonshire accessories provide distinctive visual impact for bath and powder rooms
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/8 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Brass
- Projection:
- 3-3/8 in