18 in. Towel Bar in Vibrant Polished Nickel
Devonshire® 18 in. Towel Bar in Vibrant Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Devonshire® collection
- Premium metal construction for durability
- Tools included for easy installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 3-3/8 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- Width:
- 3-11/16 in