Devonshire® 19-3/4 x 16-7/8 in. Drop-in Bathroom Sink with Single Faucet Hole Biscuit

Part #K2279-1-96  |  Item #1319632  |  Manufacturer Part #2279-1-96

$ 212.74 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Coordinates with other products in the Devonshire® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8 in

IAPMO Listed: No

Length: 19-3/4 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19-3/4 in x 16-7/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 11 in x 4-1/2 in

Sink Depth: 8 in

Sink Installation Type: Drop-in

Vessel Only - FEI: Yes

Width: 16-7/8 in