Devonshire® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Oil Rubbed Bronze

Part #KT396-4E-2BZ  |  Item #4336837  |  Manufacturer Part #T396-4E-2BZ

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower trim only
  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 48 Masterclean™ spray nozzles
  • Handle Type: Lever
  • All-metal construction
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Completes Devonshire® design solution with KOHLER fixtures and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spout Reach: 5-5/8 in

Trim Only: Yes

WaterSense Labeled: Yes

Width: 7 in