2 gpm Bath and Shower Trim Kit with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #TS396-4E-CP
Devonshire® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead flow rate: 2.0 gpm
- Showerhead has 48 Masterclean™ spray nozzles
- Shower trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Completes Devonshire® design solution with KOHLER fixtures and accessories
- All-metal construction
- Handle Type: Lever
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5-5/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7 in