2 in. Inside Caulk Brass Shower Drain

You last purchased this on
 
KOHLER

Devonshire® 2 in. Inside Caulk Brass Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 2 in. Inside Caulk Brass Shower Drain

  • Fast #
  • Part #K9132-VNT
  • Item #5169028
  • Manufacturer Part #9132-VNT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perforated strainer shower drain
  • Included 2" plastic pipe gasket/bushing
  • Material: Solid brass
  • Available in Kohler® finishes
  • For acrylic, fiberglass, cast iron or Vikrell shower receptors
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
CSA B125.2
Collection:
Devonshire®
Drain Base Height:
1-15/16 in
Drain Base Material:
Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Vintage Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-1/2 in
Grate Shape:
Round
Grate Style:
Full
IAPMO Listed -:
No
Outlet Type:
Inside Caulk
Trap Primer Connection:
No