KOHLER

Devonshire® 2 in. Inside Caulk Bronze/Brass Black Shower Drain

Part #K9132-BL  |  Manufacturer Part #9132-BL

Grate Color Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction
  • Perforated strainer shower drain
  • Included 2" plastic pipe gasket/bushing
  • For acrylic, fiberglass, Cast Iron or Vikrell shower receptors
  • Available in Kohler finishes
  • Round, perforated strainer shower drain.
  • For use with 2" metal or plastic pipe, includes 2" plastic pipe gasket/bushing.
  • For acrylic, fiberglass, Cast Iron or Vikrell shower receptors.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Application: Plastic Pipe

CSA Certified: CSA B125.2

Collection: Devonshire®

Color Finish: Matte Black

Color Finish Category: Blacks

Construction: Non-Membrane

Diameter: 4-3/8 in

Drain Base Height: 1-15/16 in

Drain Base Material: Bronze/Brass

Drain Grate Material: Bronze/Brass

Drain Opening: 2-1/2 in

Fits Pipe Size: 2 in

Grate Color Finish: Black

Grate Color Finish Category: Blacks

Grate Diameter: 4-3/8 in

Grate Shape: Round

Height: 1-15/16 in

IAPMO Listed: No

Length: 4-3/8 in

Material: Brass

Outlet Type: Inside Caulk

UL Listed: No