2 in. Inside Caulk Bronze/Brass Chrome Shower Drain
Devonshire® 2 in. Inside Caulk Bronze/Brass Chrome Shower Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 256-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid brass construction for durability and reliability
- For use with acrylic/fiberglass/cast iron/Vikrell® shower bases
- Round, perforated strainer shower drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 23726, 23723
- CSA Certified:
- CSA B125.2
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Construction:
- Non-Membrane
- Depth:
- 1-1/4 in
- Drain Base Height:
- 1-1/4 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-1/2 in
- Drain Diameter:
- 4-3/8 in
- Drain Grate Material:
- Brass
- Drain Included:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Grate Color Finish:
- Polished Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- Outlet Type:
- Inside Caulk
- Product Type:
- Shower Drain
- Width:
- 4-3/8 in
- cUPC Certified:
- Yes