2 in. Inside Caulk Bronze/Brass Chrome Shower Drain
Devonshire® 2 in. Inside Caulk Bronze/Brass Chrome Shower Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perforated strainer shower drain
- Included 2" plastic pipe gasket/bushing
- Material: Solid brass
- Available in Kohler® finishes
- For acrylic, fiberglass, cast iron or Vikrell shower receptors
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Construction:
- Non-Membrane
- Drain Base Height:
- 1-15/16 in
- Drain Base Material:
- Bronze/Brass
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- Outlet Type:
- Inside Caulk