Kohler

Devonshire® 2 in. Inside Caulk Bronze/Brass Chrome Shower Drain

Part #K9132-TT  |  Manufacturer Part #9132-TT

Grate Color Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Perforated strainer shower drain
  • Included 2" plastic pipe gasket/bushing
  • For acrylic, fiberglass, cast iron or Vikrell shower receptors
  • Available in Kohler® finishes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Brand Model Compatibility: 2 in Metal or Plastic Pipe

Collection: Devonshire®

Color Finish Category: Silver Tones

Construction: Non-Membrane

Drain Base Height: 1-15/16 in

Drain Base Material: Bronze/Brass

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 2 in

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Grate Diameter: 4-3/8 in

Grate Shape: Round

IAPMO Listed: No

Length: 4-3/8 in

Outlet Type: Inside Caulk