2 in. Inside Caulk Bronze/Brass Vibrant® Brushed Bronze Shower Drain

You last purchased this on
 
KOHLER

Devonshire® 2 in. Inside Caulk Bronze/Brass Vibrant® Brushed Bronze Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 2 in. Inside Caulk Bronze/Brass Vibrant® Brushed Bronze Shower Drain

  • Fast #
  • Part #K9132-BV
  • Item #1787949
  • Manufacturer Part #9132-BV
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perforated strainer shower drain
  • Included 2" plastic pipe gasket/bushing
  • Material: Solid brass
  • Available in Kohler® finishes
  • For acrylic, fiberglass, cast iron or Vikrell shower receptors
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
Yes
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Construction:
Non-Membrane
Drain Base Height:
1-15/16 in
Drain Base Material:
Brass
Drain Grate Material:
Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Vibrant® Brushed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
4-3/8 in
Grate Shape:
Round
IAPMO Listed -:
No
Length:
4-3/8 in
Outlet Type:
Inside Caulk