Kohler Devonshire® 2 Light 100W Up or Down Facing Wall Sconce Oil Rubbed Bronze

K10571-2BZ

Manufacturer Part #: 10571-2BZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Devonshire® collection

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
CSA C22.2
Collection
Devonshire®
Depth
6 in
ETL Listed
No
Glass Type
Frosted
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday