Kohler Devonshire® 2 Light 100W Up or Down Facing Wall Sconce Polished Chrome
K10571-CP
Manufacturer Part #: 10571-CP
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- CSA Certified
- CSA C22.2
- Collection
- Devonshire®
- Depth
- 6-1/4 in
- ETL Listed
- No
- Glass Type
- Frosted
- Height
- 9-1/8 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Down Lighting
- Number Of Lights
- 2
- UL Listed
- Yes
- Watts
- 100
- Width
- 6 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday