Kohler

Devonshire® 24 in. Towel Bar in Oil Rubbed Bronze

Part #K10551-BRZ  |  Manufacturer Part #10551-BRZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a striking combination of curves and lines reminiscent of old-world design, Devonshire accessories provide distinctive visual impact for bath and powder rooms
  • This 24" towel bar offers plenty of space for bath and hand towels, and coordinates perfectly with the Devonshire Suite
  • Tools and installation template included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/8 in

Height: 2-3/8 in

IAPMO Listed: No

Length: 24 in

Material: Brass

Projection: 3-3/8 in