Kohler

Devonshire® 24 in. Towel Bar in Vibrant Brushed Nickel

Part #K10551-BN  |  Manufacturer Part #10551-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Tools included for easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/8 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-3/8 in

Type: K10551-BN

Width: 3-11/16 in