2.5 gpm Essentials Performance Showering Package in Oil Rubbed Bronze
Devonshire® 2.5 gpm Essentials Performance Showering Package in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever handle provides on/off activation and temperature setting with a single operation
- Multifunction showerhead offers wide coverage, therapeutic massage and soft aerated spray settings
- Performance showering packages offer increased functionality and simplify the ordering process
- Trim only: Requires Kohler® K-304 Rite-Temp® pressure-balancing valve (sold separately)
- Coordinates with Devonshire® faucets and accessories
- Includes handshower, showerhead, showerarm with diverter, shower hose, slidebar kit and Rite-Temp® valve trim
- Multifunction handshower offers wide soft coverage, soft pulse and soft aerated spray settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 7 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 5-5/8 in
- NSF Certified:
- No
- Spout Height:
- 72 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-47/50 in