3-7/32 x 2-1/2 in. NPT Diverter Bath Spout in Polished Nickel

You last purchased this on
 
KOHLER

Devonshire® 3-7/32 x 2-1/2 in. NPT Diverter Bath Spout in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 3-7/32 x 2-1/2 in. NPT Diverter Bath Spout in Polished Nickel

  • Fast #
  • Part #K389-SN
  • Item #4918483
  • Manufacturer Part #389-SN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Devonshire faucets, accessories, and showering components to complete your bathroom.
  • 4-5/8" diverter bath spout with 1/2" NPT connection.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-13/32 in
Material:
Brass
NSF Certified:
No
Spout Height:
2-5/8 in
Spout Reach:
4-7/8 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-1/2 in