Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 4 in. Faucet Centerset in Almond

Part #K2295-4-47  |  Item #1319323  |  Manufacturer Part #2295-4-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reminiscent of a bygone era, the Devonshire Suite adds old-world elegance to your bathroom
  • This basin's rich detailing includes molded edges and subtle curves, which impart a sophisticated look
  • Pair it with the K-2288 pedestal for a classic ensemble
  • Self-rimming installation
  • Faucet not included
  • Artist Editions designs also available

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Devonshire®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27-1/2 in x 19-7/8 in x 9 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Installation Type: Pedestal

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes