3-Hole Bathroom Oval Lavatory Sink with 4 in. Faucet Centerset in Black Black
Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 4 in. Faucet Centerset in Black Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of Vitreous China
- 22-3/4"L x 18"H
- Overall: 27 1/2"x19 7/8"x33 1/2"
- Artist Editions designs also available
- Faucet not included
- Self-rimming installation
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 12 in x 4-7/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27-1/2 in x 19-7/8 in x 9 in
- Vessel Only:
- Yes