Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 8 in. Faucet Centerset in Biscuit

Part #K2294-8-96  |  Item #1320693  |  Manufacturer Part #2294-8-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Combination consists of the Kohler® K-2295-8 basin and Kohler® K-2288 pedestal
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Length: 27-1/2 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27-1/2 in x 19-7/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: No

Width: 19-7/8 in