KOHLER

Devonshire® 3 in. Drawer Pull in Vibrant Polished Nickel

Part #K10576-SN  |  Manufacturer Part #10576-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

Collection: Devonshire®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-7/16 in

Height: 7/8 in

Length: 3 in

Material: Metal

Style: Transitional

Width: 1-7/16 in