4-7/16 in. Diverter Bath Spout Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Devonshire® 4-7/16 in. Diverter Bath Spout Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 4-7/16 in. Diverter Bath Spout Vibrant Brushed Bronze

  • Fast #
  • Part #K389-BV
  • Item #2348505
  • Manufacturer Part #389-BV
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Tub spout with diverter
  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Premium material construction ensures durability and reliability
  • Fluid design lines for easy cleaning
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
3 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-13/32 in
Material:
Brass
NSF Certified:
No
Spout Height:
2-5/8 in
Spout Reach:
4-7/8 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-1/2 in