5 1/2 in. Glass Bathroom Shelving in Polished Chrome
Devonshire® 5 1/2 in. Glass Bathroom Shelving in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Includes tempered glass shelf
- Premium metal construction for durability
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/2 in
- Glass Type:
- Tempered
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Material:
- Metal, Glass
- Width:
- 6 in