5-1/4 in. Diverter Spout Bath in Vibrant Brushed Bronze
Devonshire® 5-1/4 in. Diverter Spout Bath in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with the Devonshire® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Diverter spout with slip-fit connection
- Completes Devonshire® design solution with Kohler® fixtures and accessories
- Premium material construction ensures durability and reliability
- Slip-fit connection: 1/2"
- Fluid design lines for easy cleaning
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-13/32 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in