KOHLER
Devonshire® 60 x 32 in. Air Bath Alcove Bathtub Right Drain in Biscuit
Part #K1357-GRA-96 | Item #2184892 | Manufacturer Part #1357-GRA-96
Product Details
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Molded lumbar support and armrests offer extra comfort while bathing
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Immediate and manual purge cycles remove residual water from air channels after use
- Right-hand drain
- Coordinates with other products in the Devonshire® collection
Documents
Specifications
ADA Compliant: No
AMP: [15, 10]
ANSI Specifications: ANSI Z124
ASME Specifications: ASME A112.19.7
ASTM Specifications: [ASTM E-162, ASTM E-662]
Above Floor Rough: No
Application: Residential
Basin Length: 42 in
Basin Shape: Oval
Basin Width: 20 in
Bathtub Shape: Rectangle
Bathtub Type: Air Bath
CARB OTC LEED Compliant: Yes
CSA Certified: [CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2]
Capacity: 60 gal
Collection: Devonshire®
Color Finish: Biscuit
Color Finish Category: Neutrals
Control Type: Electronic
Drain Included: No
Drain Location: Right
GSA Approved: No
Horsepower: 1 hp
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Material: Acrylic
NSF Certified: No
Number Of Jets: 120
Number of Occupants: 1
Overall Height: 21-1/4 in
Overall Length: 60 in
Overall Width: 32 in
Overflow Type: Round
Pump Location: Left
Size: 60 in x 32 in
Soaking Depth: 14-1/2 in
UL Listed: UL 1795
Volts: 120V
Weight: 98
cUPC Certified: No