Kohler

Devonshire® 60 x 32 in. Drop-In Bathtub with End Drain in Black Black

Part #K1184-7  |  Manufacturer Part #1184-7

Color/Finish:
Black Black™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Armrest and lumber support

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval in Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 60 gal

Collection: Devonshire®

Color Finish: Black Black™

Color Finish Category: Blacks

Configuration: Soaker

Depth: 14 in

Drain Location: End

GSA Approved: No

Height: 20 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: UL 2818