60 x 32 in. Soaker Alcove Bathtub Left Drain in Almond

You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Almond

  • Fast #
  • Part #K1184-LA-47
  • Item #1669048
  • Manufacturer Part #1184-LA-47
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Coordinates with other products in the Devonshire® collection
  • Left-hand drain location
  • Textured bottom surface
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
60 gal
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Size:
60 in x 32 in x 20 in
Soaking Depth:
14 in
UL Listed:
No
Weight:
80 lb
cUPC Certified:
No