Kohler

Devonshire® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Innocent Blush

Part #K1184-RA-55  |  Manufacturer Part #1184-RA-55

Color/Finish:
Innocent Blush

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Armrest and lumber support

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Oval

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 60 gal

Collection: Devonshire®

Color Finish: Innocent Blush

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 21-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in

Soaking Depth: 14 in

UL Listed: No

Weight: 80

cUPC Certified: No