60 x 32 in. Thermal Air Drop-In Bathtub with Reversible Drain in Biscuit

You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Thermal Air Drop-In Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #K1357-H-96
  • Item #2188313
  • Manufacturer Part #1357-H-96
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Thermal Air Drop-In Bathtub with Reversible Drain in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Reversible drain
  • Coordinates with other products in the Devonshire® collection
  • Textured bottom surface
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
60 gal
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Cord Length:
2 ft
Drain Location:
Universal
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Built-in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
Yes
Volts:
120V
Watts:
1500 W