KOHLER

Devonshire® 60 x 32 in. Total Massage Drop-In Bathtub with End Drain in Almond

Part #K1357-G-47  |  Manufacturer Part #1357-G-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Textured bottom surface
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Reversible drain
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 60 gal

Collection: Devonshire®

Color Finish: Almond

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 14 in

Drain Location: End

Height: 20 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 120

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: UL 1795/UL 2818

Volts: 120V