60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Devonshire® 60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1357-HR-0
  • Item #2188336
  • Manufacturer Part #1357-HR-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Right-hand drain
  • Integral flange helps protect surrounding walls from water damage
  • Textured bottom surface
  • Integral apron
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
60 gal
Collection:
Devonshire®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Horsepower:
1-7/50 hp
IAPMO Listed -:
Yes
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Overall Height:
21-1/4 in
Overall Length:
60 in
Overall Width:
32 in
Pump Location:
Left
UL Listed:
Yes
Volts:
120V
Watts:
1500 W