60 x 32 in. Whirlpool Alcove Bathtub Left Drain in Almond
Devonshire® 60 x 32 in. Whirlpool Alcove Bathtub Left Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Molded lumbar support and armrests offer extra comfort while bathing
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Left-hand drain
- Coordinates with other products in the Devonshire® collection
- Textured bottom surface
- Integral apron
Specifications
- ADA Compliant:
- No
- AMP:
- 7, 15
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Shape:
- Oval
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 60 gal
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20 in
- Horsepower:
- 1-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 21-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Pump Location:
- Right
- Size:
- 60 in x 32 in
- Soaking Depth:
- 14 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Weight:
- 135 lb
- cUPC Certified:
- No