Kohler

Devonshire® 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in White

Part #K1357-RA  |  Manufacturer Part #1357-RA-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

AMP: 15, 7

ANSI Specifications: ANSI Z124

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Oval

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2

CUPC Certified:

Capacity: 60 gal

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Drain Included: No

Drain Location: Right

GSA Approved: No

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 21-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Pump Location: Left

Size: 60 in x 32 in

Soaking Depth: 14 in

UL Listed: UL 1795

Volts: 120V

Weight: 135