60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1357-W1-0
  • Item #4505646
  • Manufacturer Part #1357-W1-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Textured bottom surface
  • Reversible drain
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Hydromassage flow and direction can be controlled at each jet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval in Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
60 gal
Collection:
Devonshire®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14 in
Drain Location:
Reversible
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
120V