Kohler Devonshire® 60 x 32 x 20 in Air Bath Alcove Bathtub

K1357-GRA

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Coordinates with other products in the Devonshire® collection
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Right-hand drain
  • Textured bottom surface
  • Variable-speed blower lets you adjust massage intensity to 18 levels

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
60 gal
Collection
Devonshire®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
20 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
120
Size
60 in x 32 in x 20 in
UL Listed
Yes
Volts
120V
Watts
300
Width
32 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday