KOHLER

Devonshire® 70-5/16 x 47-5/8 in. Frameless Sliding Shower Door with Crystal Clear Glass in Brushed Nickel

Part #K704413-L-NX  |  Manufacturer Part #704413-L-NX

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits opening 70 5/16"H x 44 5/8" - 47 5/8"W
  • Frameless design with handles brings an open feel to the shower
  • Premium 3/8" heavy glass
  • Crystal clear glass
  • Traditionally styled enclosure coordinates with the Devonshire Suite

Documents

Specifications

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: Crystal Clear

Height: 70-5/16 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Width: 47-5/8 in