8-11/16 x 2-7/8 in. Towel Ring in Oil Rubbed Bronze
Devonshire® 8-11/16 x 2-7/8 in. Towel Ring in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A functional finishing touch to your bathroom, this towel ring keeps hand towels at the ready and coordinates perfectly with the Devonshire Suite
- Tools and installation template included
- With a striking combination of curves and lines reminiscent of old-world design, Devonshire accessories provide distinctive visual impact for bath and powder rooms
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-1/2 in
- Height:
- 8-11/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Projection:
- 7-1/2 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 2-7/8 in