Kohler Devonshire® Drop-in Bathroom Sink in White

K2279-1

Manufacturer Part #: 2279-1-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Coordinates with other products in the Devonshire® collection

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1, CSA B651
Collection
Devonshire®
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Oval
Sink Bowl Size
17 in x 11 in x 4-1/2 in
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
16-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday