Kohler Devonshire® Pedestal Bathroom Sink in White

K2287-8

Manufacturer Part #: 2287-8-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Combines with the Kohler® K-2288 pedestal to create the Kohler® K-2286-8 Devonshire® pedestal sink
  • Coordinates with other products in the Devonshire® collection

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Devonshire®
Depth
9 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
9 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Bowl Size
17 in x 12 in x 4-7/8 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K2287-8-0
Vessel Only - FEI
Yes
Width
19-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday